SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gearbelt Pulley, H, 48 Grooves

POWER DRIVE| Zoro #: G2389581| Mfr #: 48HQ100

$126.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: SolidMaterial: SteelWidth (In.): 1 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389581 Mfr #: 48HQ100
Construction: SolidMaterial: Steel
Width (In.): 1 1/4Pitch (In.): 1/2
Bushing Required: Q1For Use With: 1/2" Pitch, 1" Wide H Timing Belts
Application: Timing, Up to 20 HPType: Synchronous Drive H
Number of Grooves: 48Width (mm): 31.75
Item: Gearbelt PulleyFlange Dia. (In.): 8
Pitch Dia. (In.): 7.639Bore Type: Bushed
Pitch (mm): 12.7Outside Dia. (In.): 7.585
Pitch Dia. (mm): 194.0306Dimension F (In.): 1 1/4
Outside Dia. (mm): 192.659Country of Origin (subject to change): China

Description

Gearbelt Pulley, Synchronous Drive H, Number of Grooves 48, Q1 Bushing Required, Pitch Dia. 7.639 In., Outside Dia. 7.585 In., Flange Dia. 8 In., Width 1 1/4 In., Pitch 1/2 In., Steel Material, For Use With 1/2 In Pitch, 1 In Wide H Timing Belts, Solid Construction, Application Timing, Up to 20 HP

Reviews