Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gearbelt Pulley, L, 20

  • Zoro #: G1641105
  • Mfr #: 20LG100
$43.95
  • Dimension F (In.): 1 1/4 in
  • Bore Type: Bushed
  • Width (In.): 1 1/4
See full product details
Orders over $75 ship free.

Power Drive #20LG100 Specifications

  • Zoro #: G1641105
  • Mfr #: 20LG100
Dimension F (In.): 1 1/4 in Bore Type: Bushed
Width (In.): 1 1/4 For Use With: 1 in Wide Belt, 3/8 in Pitch
Bore Type - Timing Belt Pulleys: Bushed Flange Dia. (In.): 2 5/8
Pitch Dia. (mm): 60.629799999999996 Pitch (mm): 9.525
Width - Timing Belt Pulleys: 1 1/4 in Pitch - Timing Belt Pulleys: 3/8 in
Pitch (In.): 3/8 Bushing Required - Timing Belt Pulleys: G
Application: Timing, Up to 4 hp Type: Synchronous Drive L
Item - Timing Belt Pulleys: Industrial Timing Belt Pulley Flange Dia. (mm): 66.675
Item: Gearbelt Pulley Gearbelt Series - Timing Belts: L
Material: Steel Flanged: Yes
For Timing Belt Width: 1 in Pitch Dia. (In.): 2.387
Bushing Required: G Outside Dia. - Timing Belt Pulleys: 2.357 in
Material - Timing Belt Pulleys: Steel Number of Grooves - Timing Belt Pulleys: 20
Pitch Dia. - Timing Belt Pulleys: 2.387 in Number of Grooves: 20
Flange Dia.: 2 5/8 in Outside Dia. (In.): 2.357
Construction: Solid Outside Dia. (mm): 59.8678
Width (mm): 31.75 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Gearbelt Pulley, Gearbelt Series - Timing Belts L, Pitch - Timing Belt Pulleys 3/8 in, For Timing Belt Width 1 in, Number of Grooves - Timing Belt Pulleys 20, Bore Type - Timing Belt Pulleys Bushed, Pitch Dia. - Timing Belt Pulleys 2.387 in, Outside Dia. - Timing Belt Pulleys 2.357 in, Width - Timing Belt Pulleys 1 1/4 in, Material - Timing Belt Pulleys Steel, Bushing Required - Timing Belt Pulleys G, Flanged Yes, Flange Dia. 2 5/8 in, For Use With 1 in Wide Belt, 3/8 in Pitch, Solid

Reviews of Power Drive #20LG100