BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gearbelt Pulley, L, 40 Grooves

POWER DRIVE| Zoro #: G0509941| Mfr #: 40LH050

$83.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelOutside Dia. (In.): 4.745Pitch (mm): 9.525
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509941 Mfr #: 40LH050
Material: SteelOutside Dia. (In.): 4.745
Pitch (mm): 9.525Pitch (In.): 3/8
Width (mm): 19.05Pitch Dia. (In.): 4.775
Application: Timing, Up to 4 HPItem: Gearbelt Pulley
Type: Synchronous Drive LWidth (In.): 3/4
Bushing Required: QT or HNumber of Grooves: 40
Pitch Dia. (mm): 121.285For Use With: For Use With 3/8" Pitch, 1/2" Wide L Timing Belts
Flange Dia. (mm): 127Construction: Solid
Outside Dia. (mm): 120.523Bore Type: Bushed
Dimension F (In.): 3/4Flange Dia. (In.): 5
Country of Origin (subject to change): China

Description

Gearbelt Pulley, Synchronous Drive L, Number of Grooves 40, QT or H Bushing Required, Pitch Dia. 4.775 In., Outside Dia. 4.745 In., Flange Dia. 5 In., Width 3/4 In., Pitch 3/8 In., Steel Material, For Use With 3/8 In Pitch, 1/2 In Wide L Timing Belts, Solid Construction, Application Timing, Up to 4 HP

Reviews