Gearbelt Pulley, L, 40 Grooves

POWER DRIVE| Zoro #: G1250225| Mfr #: 40LH100

$87.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 1 1/4
Flange Dia. (mm): 127
Type: Synchronous Drive L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250225 Mfr #: 40LH100
Width (In.): 1 1/4Flange Dia. (mm): 127
Type: Synchronous Drive LItem: Gearbelt Pulley
Flange Dia. (In.): 5Pitch (mm): 9.525
For Use With: For Use With 3/8" Pitch, 1" Wide L Timing BeltsBushing Required: QT or H
Application: Timing, Up to 4 HPPitch (In.): 3/8
Width (mm): 31.75Number of Grooves: 40
Pitch Dia. (mm): 121.285Material: steel
Dimension F (In.): 1 1/4Pitch Dia. (In.): 4.775
Outside Dia. (mm): 120.523Bore Type: Bushed
Outside Dia. (In.): 4.745Construction: Solid
Country of Origin (subject to change): China

Description

Gearbelt Pulley, Synchronous Drive L, Number of Grooves 40, QT or H Bushing Required, Pitch Dia. 4.775 In., Outside Dia. 4.745 In., Flange Dia. 5 In., Width 1 1/4 In., Pitch 3/8 In., Steel Material, For Use With 3/8 In Pitch, 1 In Wide L Timing Belts, Solid Construction, Application Timing, Up to 4 HP

Reviews