Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Gearbelt Pulley, L, 44 Grooves

  • Zoro #: G0435276
  • Mfr #: 44LH100
$99.99
  • Gearbelt Series - Timing Belts: L
  • Number of Grooves - Timing Belt Pulleys: 44
  • Bushing Required - Timing Belt Pulleys: H, QT
See full product details
This item ships free.

Power Drive #44LH100 Specifications

  • Zoro #: G0435276
  • Mfr #: 44LH100
Gearbelt Series - Timing Belts: L Number of Grooves - Timing Belt Pulleys: 44
Bushing Required - Timing Belt Pulleys: H, QT Pitch Dia. - Timing Belt Pulleys: 5.252 in
Outside Dia. - Timing Belt Pulleys: 5.222 in Pitch - Timing Belt Pulleys: 3/8 in
Flange Dia. (In.): 5 1/2 Application: Timing, Up to 4 hp
Item: Gearbelt Pulley Construction: Solid
Bore Type - Timing Belt Pulleys: Bushed For Timing Belt Width: 1 in
Width - Timing Belt Pulleys: 1 1/4 in Number of Grooves: 44
For Use With: 1 in Wide Belt, 3/8 in Pitch Material - Timing Belt Pulleys: Steel
Outside Dia. (mm): 132.6388 Pitch (mm): 9.525
Dimension F (In.): 1 1/4 in Flange Dia.: 5 1/2 in
Pitch Dia. (mm): 133.40079999999998 Bushing Required: QT or H
Width (mm): 31.75 Pitch Dia. (In.): 5.252
Material: Steel Type: Synchronous Drive L
Pitch (In.): 3/8 Flanged: Yes
Item - Timing Belt Pulleys: Industrial Timing Belt Pulley Bore Type: Bushed
Width (In.): 1 1/4 Outside Dia. (In.): 5.222
Flange Dia. (mm): 139.7 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Gearbelt Pulley, Gearbelt Series - Timing Belts L, Pitch - Timing Belt Pulleys 3/8 in, For Timing Belt Width 1 in, Number of Grooves - Timing Belt Pulleys 44, Bore Type - Timing Belt Pulleys Bushed, Pitch Dia. - Timing Belt Pulleys 5.252 in, Outside Dia. - Timing Belt Pulleys 5.222 in, Width - Timing Belt Pulleys 1 1/4 in, Material - Timing Belt Pulleys Steel, Bushing Required - Timing Belt Pulleys H, QT, Flanged Yes, Flange Dia. 5 1/2 in, For Use With 1 in Wide Belt, 3/8 in Pitch, Solid

Reviews of Power Drive #44LH100