BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gearbelt Pulley, L, 60 Grooves

POWER DRIVE| Zoro #: G2273424| Mfr #: 60LH050

$105.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pitch Dia. (In.): 7.162Type: Synchronous Drive LPitch Dia. (mm): 181.91479999999999
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273424 Mfr #: 60LH050
Pitch Dia. (In.): 7.162Type: Synchronous Drive L
Pitch Dia. (mm): 181.91479999999999Width (mm): 19.05
Bushing Required: QT or HNumber of Grooves: 60
Material: SteelItem: Gearbelt Pulley
For Use With: For Use With 3/8" Pitch, 1/2" Wide L Timing BeltsPitch (In.): 3/8
Pitch (mm): 9.525Outside Dia. (mm): 181.15279999999998
Construction: webOutside Dia. (In.): 7.132
Width (In.): 3/4Dimension F (In.): 3/4
Application: Timing, Up to 4 HPBore Type: Bushed
Country of Origin (subject to change): China

Description

Gearbelt Pulley, Synchronous Drive L, Number of Grooves 60, QT or H Bushing Required, Pitch Dia. 7.162 In., Outside Dia. 7.132 In., Width 3/4 In., Pitch 3/8 In., Steel Material, For Use With 3/8 In Pitch, 1/2 In Wide L Timing Belts, WEB Construction, Application Timing, Up to 4 HP

Reviews