GearbeltPulley, XL, 10 Grooves

POWER DRIVE| Zoro #: G1292103| Mfr #: 10XLB037-6FA

$8.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Item: Gearbelt PulleyOutside Dia. (mm): 97.0280Material: aluminum
Save 15%. Sign up for Z-mail.


Zoro #: G1292103 Mfr #: 10XLB037-6FA
Item: Gearbelt PulleyOutside Dia. (mm): 97.0280
Material: aluminumBore Dia. (mm): 4.7625
Setscrew: YesPitch Dia. (In.): 0.637
Width (In.): 9/16Flange Dia. (In.): 7/8
Dimension P (In.): 1/4Outside Dia. (In.): 0.617
Bore Type: Plain BoreDimension F (In.): 9/16
Pitch (In.): 1/5Includes: 2 Hollow Head Setscrews
Flange Dia. (mm): 7.9375Bore Dia. (In.): 3/16
Application: Light Duty, Up to 1/4 HPMax. Bore (In.): 1/4
Pitch Dia. (mm): 16.1798Keyway: No
Pitch (mm): 5.08Construction: Solid
Dimension H (In.): 7/16Max. Bore (mm): 4.7625
Width (mm): 14.2875Number of Grooves: 10
Dimension L (In.): 13/16Type: Synchronous Drive XL
For Use With: 1/5" Pitch, 1/4 and 3/8" Wide XL Timing BeltsCountry of Origin (subject to change): China


Gearbelt Pulley, Synchronous Drive XL, Number of Grooves 10, Plain Bore, Bore Dia. 3/16 In., Max. Bore 1/4 In., Pitch Dia. 0.637 In., Outside Dia. 0.617 In., Flange Dia. 7/8 In., Width 9/16 In., Pitch 1/5 In., Aluminum Material, For Use With 1/5 In Pitch, 1/4 and 3/8 In Wide XL Timing Belts, Solid Construction, Application Light Duty, Up to 1/4 HP, Includes 2 Hollow Head Setscrews