KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Idler Bushing, H

POWER DRIVE| Zoro #: G2076487| Mfr #: IDH1X1/2

$132.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Capscrews, Bolt And Nut
Item: Idler Bushing
Max. Radial Load (Lb.) @ 3500 RPM: 624
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076487 Mfr #: IDH1X1/2
Includes: Capscrews, Bolt And NutItem: Idler Bushing
Max. Radial Load (Lb.) @ 3500 RPM: 624Bearings: Ball
For Use With: H Bushed Sheaves, Sprockets Or Gearbelt PulleyMax. Radial Load (Lb.) @ 1000 RPM: 854
Max. Radial Load (Lb.) @ 2500 RPM: 678Max. Radial Load (Lb.) @ 3000 RPM: 648
Use with Drive Tightener: 6AGK8Max. Radial Load (Lb.) @ 2000 RPM: 718
Max. Radial Load (Lb.) @ 100 RPM: 1518Max. Radial Load (Lb.) @ 1500 RPM: 772
Converts: Any H Browning Split Taper Bushing Product Into An IdlerMax. Radial Load (Lb.) @ 500 RPM: 1016
Country of Origin (subject to change): United States

Description

Idler Bushing, Max Radial Load @ 100 RPM 1518 Lb, Max Radial Load @ 500 RPM 1016 Lb, Max Radial Load @ 1000 RPM 854 Lb, Max Radial Load @ 1500 RPM 772 Lb, Max Radial Load @ 2000 RPM 718 Lb, Max Radial Load @ 2500 RPM 678 Lb, Max Radial Load @ 3000 RPM 648 Lb, Max Radial Load @ 3500 RPM 624 Lb, Ball Bearings, Use with Drive Tightener G3162591, For Use With H Bushed Sheaves, Sprockets Or Gearbelt Pulley, Converts Any H Browning Split Taper Bushing Product Into An Idler, Includes Capscrews, Bolt, Nut

Reviews