Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inverter, 115VAC, 12.8VDC, 2000W

  • Zoro #: G7432498
  • Mfr #: PD2000
Power Drive Inverter, 115VAC, 12.8VDC, 2000W PD2000
Power Drive Inverter, 115VAC, 12.8VDC, 2000W PD2000
Power Drive Inverter, 115VAC, 12.8VDC, 2000W PD2000
Power Drive Inverter, 115VAC, 12.8VDC, 2000W PD2000
$207.07
  • Includes: Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports
  • Nominal Output Power: 2,000 W
  • Case Material: Molded High Impact Plastic
See full product details
This item ships free.

Power Drive #PD2000 Specifications

  • Zoro #: G7432498
  • Mfr #: PD2000
Includes: Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports Nominal Output Power: 2,000 W
Case Material: Molded High Impact Plastic Inverter Output Voltage: 115V AC
DC Connection: Socket and Post Inverter Output Form: Modified Sine Wave
Peak Output Power: 4,000 W Outlet Type: Standard 3-Prong Outlet
Depth: 5.31 in Number of Outlets: 4
Width: 11.22 in Height: 12.2 in
Item: Inverter Inverter Input Voltage: 12.8V DC
Facets//Outlet Type: Standard 3-Prong Outlet; USB 2.4A Port; USB-C 3.0A Port Facets//Depth: 5.31"
Facets//Peak Output Power: 2000W Facets//Width: 11.22"
Facets//Number of Outlets: 6 Facets//Inverter Output Form: Modified Sine Wave
Facets//Inverter Input Voltage: 12.8V DC Facets//DC Connection: Socket and Post
Facets//Height: 12.20" Facets//Case Material: ABS PVC
Facets//Nominal Output Power: 2000W Facets//Item: Bluetooth Power Inverter
Facets//Inveter Output Voltage: 115V AC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115V AC, Inverter Input Voltage 12.8V DC, Nominal Output Power 2,000 W, Peak Output Power 4,000 W, Number of Outlets 4, Outlet Type Standard 3-Prong Outlet, DC Connection Socket and Post, Height 12.2 in, Width 11.22 in, Depth 5.31 in, Case Material Molded High Impact Plastic, Includes Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports

Reviews of Power Drive #PD2000