Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inverter

  • Zoro #: G1936950
  • Mfr #: PDI400
$41.57
  • DC Connection: Hardwired
  • Outlet Type: Standard 3-Prong Outlet
  • Peak Output Power: 800 W
See full product details
Orders over $75 ship free.

Power Drive #PDI400 Specifications

  • Zoro #: G1936950
  • Mfr #: PDI400
DC Connection: Hardwired Outlet Type: Standard 3-Prong Outlet
Peak Output Power: 800 W Height: 11.8 in
Output Frequency: 58 Hz -62 Hz Width: 7.6 in
Inverter Output Voltage: 115V AC Nominal Output Power: 400 W
Item: Inverter Inverter Input Voltage: 12.8V DC
Number of Outlets: 4 Inverter Output Form: Modified Sine Wave
Case Material: ABS PVC Depth: 2.3 in
Facets//Inverter Output Form: Modified Sine Wave Facets//Number of Outlets: 3
Facets//Inverter Input Voltage: 12.8V DC Facets//Case Material: ABS PVC
Facets//Nominal Output Power: 400W Facets//Outlet Type: Standard 3-Prong Outlet; USB 2.4A Port; USB-C 3.0A Port
Facets//Width: 7.60" Facets//Item: Power Inverter
Facets//DC Connection: Hardwired Facets//Peak Output Power: 800W
Facets//Height: 11.80" Facets//Depth: 2.30"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 115V AC, Inverter Input Voltage 12.8V DC, Nominal Output Power 400 W, Peak Output Power 800 W, Number of Outlets 4, Outlet Type Standard 3-Prong Outlet, DC Connection Hardwired, Height 11.8 in, Width 7.6 in, Depth 2.3 in, Case Material ABS PVC, Output Frequency 58 Hz -62 Hz

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Power Drive #PDI400