Powerdrive
Gearbelt Pulley, H, 20 Grooves
Mfr # 20HH100
Zoro # G1869287
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Number of Grooves - Timing Belt Pulleys 20
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 3.183 in
- Outside Dia. - Timing Belt Pulleys 3.129 in
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 32 Grooves 32XLB037-6A
- POWERDRIVE GearbeltPulley, XL, 72 Grooves 72XLB037-6WA
- POWERDRIVE GearbeltPulley, L, 22 Grooves 22LG050
- POWERDRIVE GearbeltPulley, XL, 10 Grooves 10XLB037-6FA
- POWERDRIVE GearbeltPulley, XL, 24 Grooves 24XLB037-6FA
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves 36LH050
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves 30LH100
- POWERDRIVE Gearbelt Pulley, L, 19 19LG100
- POWERDRIVE Gearbelt Pulley, L, 21 21LG100
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, 25-5P15-6FS5
- B B MANUFACTURING 14XL037-6FS3, Timing Pulley, Steel, Black Oxide 14XL037-6FS3
- Powerdrive Timing Belt Pulleys