Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gearbelt Pulley, H, 32 Grooves

  • Zoro #: G0509634
  • Mfr #: 32HQ100

$100.50

  • Flange Dia.: 5-5/16"
  • Flanged: Yes
  • Pitch Dia. (In.): 5.093
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Power Drive #32HQ100 Specifications

  • Zoro #: G0509634
  • Mfr #: 32HQ100
Flange Dia.: 5-5/16" Flanged: Yes
Pitch Dia. (In.): 5.093 For Timing Belt Width: 1"
Item - Timing Belt Pulleys: Industrial Timing Belt Pulley Application: Timing, Up to 20 HP
Width (mm): 31.75 Type: Synchronous Drive H
Flange Dia. (mm): 134.9375 Gearbelt Series - Timing Belts: H
Outside Dia. (mm): 129.3622 For Use With: 1/2" Pitch, 1" Wide H Timing Belts
Material - Timing Belt Pulleys: Steel Pitch (mm): 12.7
Outside Dia. - Timing Belt Pulleys: 5.093" Width (In.): 1 1/4
Number of Grooves - Timing Belt Pulleys: 32 Pitch Dia. (mm): 129.3622
Item: Gearbelt Pulley Dimension F (In.): 1 1/4
Bore Type - Timing Belt Pulleys: Bushed Construction: Solid
Bore Type: Bushed Bushing Required: Q1
Outside Dia. (In.): 5.093 Material: Steel
Flange Dia. (In.): 5 5/16 Pitch - Timing Belt Pulleys: 1/2"
Bushing Required - Timing Belt Pulleys: Q1 Pitch (In.): 1/2
Pitch Dia. - Timing Belt Pulleys: 5.093" Width - Timing Belt Pulleys: 1-1/4"
Number of Grooves: 32 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Gearbelt Pulley, Gearbelt Series - Timing Belts H, Pitch - Timing Belt Pulleys 1/2 In., For Timing Belt Width 1 In., Number of Grooves - Timing Belt Pulleys 32, Bore Type - Timing Belt Pulleys Bushed, Pitch Dia. - Timing Belt Pulleys 5.093 In., Outside Dia. - Timing Belt Pulleys 5.093 In., Width - Timing Belt Pulleys 1-1/4 In., Material - Timing Belt Pulleys Steel, Bushing Required - Timing Belt Pulleys Q1, Flanged Yes, Flange Dia. 5-5/16 In.

Reviews of Power Drive #32HQ100