Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

GearbeltPulley, L, 22 Grooves

  • Zoro #: G2453954
  • Mfr #: 22LG050

$37.80

  • Pitch (mm): 9.525
  • Width (mm): 19.05
  • Application: Timing, Up to 4 HP
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Power Drive #22LG050 Specifications

  • Zoro #: G2453954
  • Mfr #: 22LG050
Pitch (mm): 9.525 Width (mm): 19.05
Application: Timing, Up to 4 HP Material: Steel
For Use With: For Use With 3/8" Pitch, 1/2" Wide L Timing Belts Outside Dia. (In.): 2.596
Pitch Dia. - Timing Belt Pulleys: 2.626" Outside Dia. - Timing Belt Pulleys: 2.596"
Dimension F (In.): 3/4 Number of Grooves: 22
Bore Type - Timing Belt Pulleys: Bushed Pitch Dia. (In.): 2.626
Item - Timing Belt Pulleys: Industrial Timing Belt Pulley Outside Dia. (mm): 65.9384
Flange Dia.: 3" For Timing Belt Width: 1/2"
Flange Dia. (In.): 3 Pitch (In.): 3/8
Bushing Required: G Bore Type: Bushed
Bushing Required - Timing Belt Pulleys: G Width (In.): 3/4
Construction: Solid Pitch - Timing Belt Pulleys: 3/8"
Pitch Dia. (mm): 66.7004 Gearbelt Series - Timing Belts: L
Item: Gearbelt Pulley Width - Timing Belt Pulleys: 3/4"
Type: Synchronous Drive L Number of Grooves - Timing Belt Pulleys: 22
Material - Timing Belt Pulleys: Steel Flanged: Yes
Country of Origin (subject to change): India

Description

Here is some additional information about Power Drive Gearbelt Pulley. Material: Steel, Number Of Grooves: 22, For Use With: For Use With 3/8" Pitch, 1/2" Wide L Timing Belts.

Reviews of Power Drive #22LG050