Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tightener Shaft, 1-1/2 In L, Dia 1/2 In

  • Zoro #: G0551704
  • Mfr #: N1
$32.80
  • Thread Size (In.): 3/8-16
  • Shaft Dia. (In.): 1/2 in
  • Use w/Drive Tighteners: 6AGK9, 6AGL8
See full product details
Orders over $75 ship free.

Power Drive #N1 Specifications

  • Zoro #: G0551704
  • Mfr #: N1
Thread Size (In.): 3/8-16 Shaft Dia. (In.): 1/2 in
Use w/Drive Tighteners: 6AGK9, 6AGL8 Item: Tightener Shaft
Overall Length (In.): 2 5/16 in Thread Length (In.): 7/16 in
Shaft Length (In.): 1 1/2 in Includes: Set Collar and Grease Fitting
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Overall Length (In.) 2 5/16 in, Shaft Length (In.) 1 1/2 in, Shaft Dia. (In.) 1/2 in, Thread Size (In.) 3/8-16, Thread Length (In.) 7/16 in, Use w/Drive Tighteners 6AGK9, 6AGL8, Includes Set Collar And Grease Fitting

Reviews of Power Drive #N1