Tightener Shaft, 4-3/8 In L, Dia 1 In

POWER DRIVE| Zoro #: G0837383| Mfr #: N3

$44.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 3/4-10
Thread Length (In.): 7/8
Use w/Drive Tighteners: 6AGL0, 6AGL1, 6AGL2, 6AGL9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837383 Mfr #: N3
Thread Size (In.): 3/4-10Thread Length (In.): 7/8
Use w/Drive Tighteners: 6AGL0, 6AGL1, 6AGL2, 6AGL9Overall Length (In.): 4-3/8
Shaft Dia. (In.): 1Item: Tightener shaft
Shaft Length (In.): 3-1/8Includes: Set Collar and Grease Fitting
Country of Origin (subject to change): United States

Description

Tightener Shaft, Overall Length 4-3/8 In., Shaft Length 3-1/8 In., Thread Size 3/4-10 In., Thread Length 7/8 In., Use w/Drive Tighteners 6AGL1, 6AGL2, G1047234

Reviews