KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V-Belt Idler Sheave, O D 2-1/2 In

POWER DRIVE| Zoro #: G0430744| Mfr #: NAK25

$22.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Belt Type: 4L, A
Construction: Cast iron
Outside Dia. (In.): 2.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430744 Mfr #: NAK25
Belt Type: 4L, AConstruction: Cast iron
Outside Dia. (In.): 2.50Length through Bore (In.): 3/4
Bearings: NeedleHub Dia. (In.): 1-9/16
Bore Dia. (In.): 1/2Item: V-Belt Idler Sheave
For Use With: ATN1, SATN1 Tightener Shafts, 4L, 5L, A Or B BeltsShaft Required: 6AGL5
Face Width (In.): 21/32Country of Origin (subject to change): United States

Description

V-Belt Idler Sheave, Belt Type 4L, A, Shaft Required G0551704, Outside Dia 2.50 In, Hub Dia 1-9/16 In, Face Width 21/32 In, Bore Dia 1/2 In, Length through Bore 3/4 In, Construction Cast Iron, Needle Bearings, For Use With ATN1, SATN1 Tightener Shafts, 4L, 5L, A Or B Belts

Reviews