JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

V-Belt Idler Sheave, O D 3.96 In

POWER DRIVE| Zoro #: G2151143| Mfr #: NBK40

$57.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151143 Mfr #: NBK40
Bearings: NeedleItem: V-Belt Idler Sheave
Construction: Cast ironShaft Required: 6AGL6
Belt Type: 5L, BOutside Dia. (In.): 3.96
Length through Bore (In.): 1Hub Dia. (In.): 1-7/8
Face Width (In.): 7/8Bore Dia. (In.): 1
Country of Origin (subject to change): United States

Product Description

V-Belt Idler Sheave, Belt Type 5L, B, Shaft Required G0516783, Outside Dia 3.96 In, Hub Dia 1-7/8 In, Face Width 7/8 In, Bore Dia 1 In, Length through Bore 1 In, Construction Cast Iron, Needle Bearings, For Use With ATN1, SATN1 Tightener Shafts, 4L, 5L, A Or B Belts

Product Reviews

Save 15%. Sign up for Z-mail.