Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

14.5" L, 0.19" W, Black Nylon Cable Tie

  • Zoro #: G4998375
  • Mfr #: 36J158
$13.48 ($0.13/unit)
  • Thickness: 0.05 in
  • Length: 14.5"
  • Tensile Strength - Cable Tie: 50 lb
See full product details
Orders over $75 ship free.

Power First #36J158 Specifications

  • Zoro #: G4998375
  • Mfr #: 36J158
Thickness: 0.05 in Length: 14.5"
Tensile Strength - Cable Tie: 50 lb Tensile Strength: 50 lb
Temp. Range: -40 Degrees to 185 Degrees F Length - Cable Tie: 14.5 in
Color: Black Width: 0.19 in
Locking Style: Plastic Pawl Indoor/Outdoor: Indoor, Outdoor
Standards: cULus 62275, UL Listed Design: Standard
Width - Cable Tie: 0.19 in Design - Cable Tie: Standard
Metal Detectable: No Approximate Length: 14-1/2"
Basic Material: Nylon Tool Code: B
Approximate Length - Cable Tie: 14 1/2 in Color - Cable Tie: Black
Basic Material - Cable Tie: Nylon Max. Bundle Dia.: 4.02 in
Cable Tie Duty: Standard Material: Nylon 6/6
UL Type: 21 Item: Cable Tie
Package quantity: 100 Cable Tie Style: Standard
Number of Straps: 1 Min. Temp. Rating: -40 Degrees F
Cable Tie Properties: UV Light Resistant Max. Temp. Rating: 185 Degrees F
Actual Length: 14.6 in Nominal Length: 15 in
Nominal Max. Bundle Dia.: 4 in Outdoor Use: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable Tie, Standard, Actual Length 14.6 in, Width 0.19 in, Nominal Length 15 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 4.02 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F

Reviews of Power First #36J158