Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

14.5" L, 0.30" W, Black Nylon Cable Tie

  • Zoro #: G4998402
  • Mfr #: 36J166
Power First 14.5" L,  0.30" W,  Black Nylon Cable Tie 36J166
Power First 14.5" L,  0.30" W,  Black Nylon Cable Tie 36J166
Power First 14.5" L,  0.30" W,  Black Nylon Cable Tie 36J166
$20.00 ($0.20/unit)
  • Material: Nylon 6/6
  • Locking Style: Plastic Pawl
  • Thickness: 0.06 in
See full product details
Orders over $75 ship free.

Power First #36J166 Specifications

  • Zoro #: G4998402
  • Mfr #: 36J166
Material: Nylon 6/6 Locking Style: Plastic Pawl
Thickness: 0.06 in Tensile Strength: 120 lb
Basic Material - Cable Tie: Nylon Item: Cable Tie
Color: Black Metal Detectable: No
Width - Cable Tie: 0.3 in Temp. Range: -40 Degrees to 185 Degrees F
Basic Material: Nylon Length - Cable Tie: 14.5 in
Indoor/Outdoor: Indoor, Outdoor Design - Cable Tie: Standard
Approximate Length: 14-1/2" Max. Bundle Dia.: 3.98 in
Length: 14.5" Tool Code: B
Color - Cable Tie: Black UL Type: 21, 21S
Cable Tie Duty: Heavy Duty Approximate Length - Cable Tie: 14 1/2 in
Tensile Strength - Cable Tie: 120 lb Width: 0.3 in
Standards: CUL 62275, UL 62275 Design: Standard
Package quantity: 100 Flame Retardant: Yes
Cable Tie Style: Standard Nominal Max. Bundle Dia.: 3 13/16 in
Actual Length: 14.9 in Plenum Rated: Yes
Min. Temp. Rating: -40 Degrees F Outdoor Use: Yes
Recommended Tool: 3KH53, 45JX37, 52ZJ97 Cable Tie Properties: Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant
Nominal Length: 15 in Number of Straps: 1
Max. Temp. Rating: 185 Degrees F Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable Tie, Standard, Actual Length 14.9 in, Width 0.3 in, Nominal Length 15 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 3 13/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, 21S, Thickness 0.06 in, Max. Bundle Dia. 3.98 in

Reviews of Power First #36J166