Power First
14.5" L Heavy Duty Cable Tie NAT PK 100
- Zoro #: G5036561
- Mfr #: 36J165
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 14.5"
- Color: natural
- Width: 0.30"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 119 lb.
- Width - Cable Tie: 0.30"
$13.60
Pk of 100, $0.14/ea
Subtotal: $13.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Power First #36J165 Specifications
- Zoro #: G5036561
- Mfr #: 36J165
- UPC #: 190735595817
- Design - Cable Tie: Standard
- Length: 14.5"
- Color: natural
- Width: 0.30"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 119 lb.
- Width - Cable Tie: 0.30"
- Max. Bundle Dia.: 3.82"
- Approximate Length - Cable Tie: 14-1/2"
- Material: Nylon 6/6
- Temp. Range: -40 Degrees to 185 Degrees F
- Cable Tie Duty: Heavy Duty
- Standards: cULus 62275
- Tensile Strength - Cable Tie: 120 lb.
- Indoor/Outdoor: Indoor
- Locking Style: Plastic Pawl
- Basic Material: Nylon
- Package Quantity: 100
- Length - Cable Tie: 14.50"
- Tool Code: B
- Thickness: 0.06"
- Approximate Length: 14-1/2"
- UL Type: 11
- Basic Material - Cable Tie: Nylon
- Metal Detectable: No
- Design: Standard
- Cable Tie Style: Standard
- Outdoor Use: No
- Actual Length: 14.5 in
- Nominal Length: 14 1/2 in
- Number of Straps: 1
- Nominal Max. Bundle Dia.: 4 in
- Min. Temp. Rating: -40 Degrees F
- Max. Temp. Rating: 185 Degrees F
- Country of Origin (subject to change): Multiple
Description
Cable Tie, Standard, Actual Length 14.5 in, Width 0.3 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.06 in, Max. Bundle Dia. 3.98 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards CUL 62275, UL 62275
Reviews of Power First #36J165
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 36J193
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 36J131
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 36J130
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 36J213
- POWER FIRST 35.4" L Extra Heavy Duty Cable Tie NAT PK 50 36J177
- POWER FIRST 14.5" L Cable Tie OR PK 100 36J232
- RIP-TIE Hook and Loop Cable Tie, 1/2x5", PK25 Y-05-025-Y
- TE CONNECTIVITY CABLE TIE HD 15-1/4 L BLK 100PK 1-604773-0
- RIP-TIE Heavy Duty Strap, Green, 2"x16" OW-16-G1P-GN
- KABLE KONTROL Nylon Cable Zip Ties - 14" Inch - Fluorescent Blue - 50 Lbs Tensile Strength - 500 Pack CT514FL-FLUORESCENT BLUE
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 BT2M-M
- Power First Cable Ties