customer-service Help
Power First

25 ft. 12/3 Lighted Extension Cord SJTW

Power First 25 ft. 12/3 Lighted Extension Cord SJTW 1XUP6
Hover or click to zoom Tap to zoom
$34.60
  • Gauge/Conductor: 12/3
  • Number of Outlets: 1
  • Voltage: 125V AC
See full product details
Orders over $75 ship free.

Total: $34.60

Power First #1XUP6 Specifications

  • Cord Length: 25 ft
  • Gauge/Conductor: 12/3
  • Number of Outlets: 1
  • Voltage: 125V AC
  • Max. Amps: 15.0 A
  • Jacket Color: Yellow with Black Stripe
  • NEMA Receptacle Configuration: 5-15R
  • NEMA Plug Configuration: 5-15p
  • NEC Cord Designation: SJTW
  • Power Indicator: Yes
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
  • Voltage - Ext. Cords and Outlet Strips: 120VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJTW
  • Shape - Ext. Cords and Outlet Strips: Round
  • Plug Configuration - Ext. Cords and Power Strips: Straight, No Swivel
  • Shape: ROUND
  • Indoor/Outdoor: Indoor, Outdoor
  • Temp. Range - Ext. Cords and Outlet Strips: -40 Degrees to 167 Degrees F
  • Max. Amps - Ext. Cords and Outlet Strips: 15.0
  • Temp. Range: -40 Degrees to 167 Degrees F
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips: 5-15P
  • Watts: 1875
  • Item: Lighted Extension Cord
  • Cord Length - Ext. Cords and Outlet Strips: 25 ft.
  • Standards: CUL, UL
  • Jacket Material - Ext. Cords and Outlet Strips: PVC
  • Nominal Outside Dia.: 0.42 in
  • Jacket Material: PVC
  • Cord Shape: Round
  • Number of Conductors: 3
  • Plug Style: Straight
  • Max. Watts: 1,875 W
  • Location: Outdoor
  • Plug Configuration: NEMA 5-15P
  • Receptacle Configuration: NEMA 5-15R
  • Trade Designation: SJTW
  • Temp. Rating: -40 Degrees to 167 Degrees F
  • Wire Size: 12 AWG
  • Cord Ending: Single Connector
  • Product Type: Lighted Extension Cord
  • Country of Origin (subject to change): Multiple

Description

Lighted Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 12 AWG, Max. Amps 15.0 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow with Black Stripe, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.42 in

Restrictions and Compliance

Reviews of Power First #1XUP6