Power First
25 ft. 14/3 Lighted Extension Cord SJTW
Mfr # 21RJ54
Zoro # G5314041
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Black
Explore More Products
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW 21RJ52
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW 4GAA9
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 3AY46
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTOW 4GAA7
- POWER FIRST 45 ft. 12/3 Lighted Locking Extension Cord SJTOW 4FZY8
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL/BK 52NY24
- POWER FIRST 90 ft. 14/3 Lighted Locking Extension Cord SJTOW 4FZY7
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord L630PR-050
- DEFENDER CABLE 12/3 Gauge, 3 ft, SJW, 20 AMP GFCI w Lighted Ends Contractor Grade, UL and ETL Listed DCG-340-32
- CAROL 25 ft. 14/3 Extension Cord SJOW 06425.63.06L
- SONIC BOOM 16-3 Sjtw-A 50' 13A Extension Cord SO858989
- Power First Extension Cords