Shop Alternate Products
This Product is Discontinued
Power First
Toggle Switch, 3PDT, 15A @ 277V, QuikConnct (Discontinued)
Mfr # 2LMY8
Zoro # G1696231
This Product is Discontinued
Key Features
- Contact Form 3PDT
- Number of Connections 9
- Switch Function On/On
- Terminals Quick Connect
- Mounting Hole 0.50 in dia