Power First
35.4" L Extra Heavy Duty Cable Tie NAT PK 50
- Zoro #: G4998637
- Mfr #: 36J177
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 35.40"
- Color: natural
- Width: 0.35"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 180 lb.
- Width - Cable Tie: 0.35"
$28.60
Pk of 50, $0.57/ea
Subtotal: $28.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Power First
- MFR #36J177
- Zoro #G4998637
- Country of OriginMultiple
- Category Cable Ties
Dimensions
Length | 35.40" |
Width | 0.35" |
Width - Cable Tie | 0.35" |
Max. Bundle Dia. | 10.43" |
Approximate Length - Cable Tie | 35" |
Length - Cable Tie | 35.00" |
Actual Length | 36 in |
Nominal Length | 36 in |
Nominal Max. Bundle Dia. | 11 in |
Details
Design - Cable Tie | Standard |
Color | natural |
Color - Cable Tie | Natural |
Item | Cable Tie |
Tensile Strength | 180 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees to 185 Degrees F |
Cable Tie Duty | Extra Heavy Duty |
Standards | cULus 62275 |
Tensile Strength - Cable Tie | 175 lb. |
Indoor/Outdoor | Indoor |
Locking Style | Plastic Pawl |
Basic Material | Nylon |
Package Quantity | 50 |
Basic Material - Cable Tie | Nylon |
Description
Cable Tie, Standard, Actual Length 36 in, Width 0.35 in, Nominal Length 36 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 180 lb, Extra Heavy Duty, Nominal Max. Bundle Dia. 11 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.07 in, Max. Bundle Dia. 10.94 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards cULus 62275
Reviews of Power First #36J177
Explore more
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 36J196
- POWER FIRST 11.8" L Heavy Duty Cable Tie NAT PK 100 36J163
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 36J129
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 36J204
- POWER FIRST 11.8" L Cable Tie BK PK 100 36J154
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 36J188
- EAGLE ASPEN Temperature-Rated Cable Ties, 100 pk (Black, 11") 500233
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 100 TYS6-280C
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black 8-120-UV-100
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Red CTS6S-RED
- RIP-TIE Hook and Loop Cable Tie, 1/2x8", PK100 Y-08-XRL-GN
- Power First Cable Ties