Power First
3.9", 7.9" & 11.8" L Cable Tie Kit BK PK 650
- Zoro #: G5052056
- Mfr #: 40J772
Hover or click to zoom Tap to zoom
Key Features
- Length: 3.9", 7.9" and 11.8"
- Color: Black
- Item: Cable Tie Kit
- Material: Nylon 6/6
- Temp. Range: -40 Degrees to 185 Degrees F
- No. of Pieces: 650
- Cable Tie Duty: Standard
- Standards: cULus 62275
$21.55
Subtotal: $21.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Power First #40J772 Specifications
- Zoro #: G5052056
- Mfr #: 40J772
- UPC #: 190735596746
- Length: 3.9", 7.9" and 11.8"
- Color: Black
- Item: Cable Tie Kit
- Material: Nylon 6/6
- Temp. Range: -40 Degrees to 185 Degrees F
- No. of Pieces: 650
- Cable Tie Duty: Standard
- Standards: cULus 62275
- Includes: (50) 11.8" Black, (300) 3.9" Black, and (300) 7.9" Black
- Indoor/Outdoor: Outdoor
- Locking Style: Plastic Pawl
- Basic Material: Nylon
- Package Quantity: 650
- Tool Code: A/B
- Design: Standard
- UL Type: 21
- Flame Retardant: Yes
- Cable Tie Style: Standard
- Cable Tie Properties: Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant
- Min. Temp. Rating: -40 Degrees F
- Max. Temp. Rating: 185 Degrees F
- Actual Length: 3.9 in, 7.9 in, 11.8 in
- Outdoor Use: Yes
- Number of Pieces: 650
- Country of Origin (subject to change): China
Description
Cable Tie Kit, Standard, Color Black, Number of Pieces 650, Material Nylon 6/6, Cable Tie Properties Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Actual Length 3.9 in, 7.9 in, 11.8 in, Temp. Range -40 Degrees F to 185 Degrees F, Standards UL/CUL 62275, Includes (300) 3.9 in Black, (300) 7.9 in Black, (50) 11.8 in Black, UL Type 21, 21S, Outdoor Use Yes, Flame Retardant Yes, Locking Style Plastic Pawl, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F
Reviews of Power First #40J772
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POWER FIRST 14.5" L Cable Tie BL PK 100 36J234
- POWER FIRST 7.87" L Releasable Cable Tie BK PK 100 36J197
- POWER FIRST 11.8" L Cable Tie NAT PK 100 36J153
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 100 36J133
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 36J188
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 36J143
- ECM INDUSTRIES 5PK BLK Mounting Base 45-MBUVB
- PANDUIT Cable Tie, In-Line, 4.1L (104mm), Miniat CBR1M-M0
- PARTNERS BRAND Cable Ties, 18#, 6", Natural, PK1000 CT618
- RIP-TIE Heavy Duty Strap, Yellow, 1"x14", PK10 S-21-010-Y
- US CABLE TIES Cable Tie, 8", Fir Tree Push Mount, 1000 Pack FTPM8B1000
- Power First Cable Ties