Power First
3.9" L Miniature Cable Tie BK PK 1000
- Zoro #: G4998305
- Mfr #: 36J130
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 3.9"
- Color: Black
- Width: 0.10"
- Color - Cable Tie: Black
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Width - Cable Tie: 0.10"
$12.72
Pk of 1000, $0.01/ea
Subtotal: $12.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Power First
- MFR #36J130
- Zoro #G4998305
- Country of OriginChina
- Category Cable Ties
Dimensions
Length | 3.9" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Approximate Length - Cable Tie | 4" |
Length - Cable Tie | 4.00" |
Approximate Length | 4" |
Nominal Length | 4 in |
Actual Length | 4 in |
Details
Design - Cable Tie | Standard |
Color | Black |
Color - Cable Tie | Black |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Max. Bundle Dia. | 0.85" |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees to 185 Degrees F |
Cable Tie Duty | Miniature |
Standards | cULus 62275 |
Tensile Strength - Cable Tie | 18 lb. |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Plastic Pawl |
Basic Material | Nylon |
Package Quantity | 1000 |
Design | Standard |
Description
Cable Tie, Standard, Actual Length 4 in, Width 0.1 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6
Reviews of Power First #36J130
Explore more
- POWER FIRST 14.5" L Cable Tie NAT PK 100 36J157
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 36J173
- POWER FIRST 5.9" L Intermediate Cable Tie BK PK 100 36J138
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 36J196
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 100 36J128
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 500 36J147
- TE CONNECTIVITY CABLE TIE NAT 6 L 1000/PACK 2-603227-9
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Standard, (100 Pack), 100PK IMLTFC137S-C6L
- MIGHTY TIE Cable Ties, 7", UV Black, Standard Duty, PK100 MT750MH0C
- GARDNER BENDER Gardner Bender 623-46-412UVB Hvy-Dty Cable Tie Uvb 12 in. -120 Lb 100-Bag 623-46-412UVB
- ECM INDUSTRIES 100PK 8 Fluo Cable Tie 46-308FST
- Power First Cable Ties