Power First
Surge Protector Outlet Strip, Yellow
Mfr # 52NY58
Zoro # G8475918
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 125VAC
- Color Yellow
- Cord Length 12 ft.
- Number of Conductors 3
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, White 52NY42
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White 52NY61
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord 36865
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum 52NY32
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White 52NY52
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black 2MV42
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White 52NY66
- POWER FIRST Outlet Strip, 15A, Gray, 6 ft. 1A947
- POWER FIRST Outlet Strip, 4 Outlets, Gray 5HN62
- LOWELL Power Strip 15A 5outlet ACS-1505-SW-SD
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-13/32" H PS-407-HG-OEM
- Power First Extension Cords & Power Strips