Power First
6.3" L Miniature Cable Tie BK PK 100
- Zoro #: G4998506
- Mfr #: 36J132
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 6.3"
- Color: Black
- Width: 0.10"
- Color - Cable Tie: Black
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Width - Cable Tie: 0.10"
$1.54
Pk of 100, $0.02/ea
Subtotal: $1.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Power First #36J132 Specifications
- Zoro #: G4998506
- Mfr #: 36J132
- UPC #: 190735595480
- Design - Cable Tie: Standard
- Length: 6.3"
- Color: Black
- Width: 0.10"
- Color - Cable Tie: Black
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Width - Cable Tie: 0.10"
- Max. Bundle Dia.: 1.56"
- Approximate Length - Cable Tie: 6"
- Material: Nylon 6/6
- Temp. Range: -40 Degrees to 185 Degrees F
- Cable Tie Duty: Miniature
- Standards: cULus 62275
- Tensile Strength - Cable Tie: 18 lb.
- Indoor/Outdoor: Indoor, Outdoor
- Locking Style: Plastic Pawl
- Basic Material: Nylon
- Package Quantity: 100
- Length - Cable Tie: 6.00"
- Approximate Length: 6"
- Metal Detectable: No
- Basic Material - Cable Tie: Nylon
- UL Type: 11
- Design: Standard
- Tool Code: A
- Thickness: 0.04"
- Flame Retardant: Yes
- Cable Tie Style: Standard
- Number of Straps: 1
- Max. Temp. Rating: 185 Degrees F
- Cable Tie Properties: Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant
- Actual Length: 6.3 in
- Outdoor Use: Yes
- Min. Temp. Rating: -40 Degrees F
- Recommended Tool: 1A887, 3KH51, 5A308
- Plenum Rated: Yes
- Nominal Length: 6 1/2 in
- Nominal Max. Bundle Dia.: 1 1/2 in
- Country of Origin (subject to change): China
Description
Cable Tie, Standard, Actual Length 6.3 in, Width 0.1 in, Nominal Length 6 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Miniature, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 1.54 in
Reviews of Power First #36J132
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 36J222
- POWER FIRST 35.4" L Extra Heavy Duty Cable Tie NAT PK 50 36J177
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 36J211
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 1000 36J135
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 40J771
- POWER FIRST 14.5" L Cable Tie NAT PK 500 36J159
- DOME-TOP Mount Assembly Bt Tie Edge-Fixed, Parall (500 Pack), 500PK CMEA24-B2S-D300
- VOLVO PENTA Cable TieV2 3852158
- CARGOLOC Cable Ties, Stainless Steel, 8" 62339
- RIP-TIE Heavy Duty Strap, Red, 1"x24" NW-24-1PK-RD
- SIMPSON STRONG-TIE G90 12 Strap Tie LSTA12
- Power First Cable Ties