Power First
7.9" L Cable Tie BK PK 1000
- Zoro #: G4998576
- Mfr #: 36J152
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 7.9"
- Color: Black
- Width: 0.19"
- Color - Cable Tie: Black
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Width - Cable Tie: 0.19"
$46.08
Pk of 1000, $0.05/ea
Subtotal: $46.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- POWER FIRST 14.5" L Cable Tie OR PK 100 36J232
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 36J144
- POWER FIRST 11" L Intermediate Cable Tie BK PK 500 36J148
- POWER FIRST 11.8" L Cable Tie BK PK 500 36J156
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 36J222
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 36J220
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" J-B6-C02-BK
- SOUTH MAIN HARDWARE 14-in 40-lb. Black UV Resistant (500PK) Standard Nylon Ties 220158
- PARTNERS BRAND Cable Ties, 40#, 5", Natural, 1000/Case CT541
- BOX PACKAGING Global Industrial„¢ 18# Cable Ties Natural 7" 1,000 Pack CT718
- PANDUIT CABLE CLAMP TIE 7.9" 50LB1.75" BUNDLE DIAMETER, PK 100 PLC2S-S10-C0
- Power First Cable Ties