KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adaptor, Cube, Outlet

POWER FIRST| Zoro #: G1380732| Mfr #: 1FD79

$4.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 125VAC
Number of Outlets: 3
Plug Configuration: 5-15P
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380732 Mfr #: 1FD79
Voltage: 125VACNumber of Outlets: 3
Plug Configuration: 5-15PColor: Beige
Connector Type: 5-15RAmps: 15
Power Indicator: NoTelephone/Fax Surge Protection: No
Item: Plug AdapterCircuit Breaker: No
Outlet Surge Protection: NoWatts: 1875
NEMA Connector: 5-15RStandards: UL
Country of Origin (subject to change): Indonesia

Description

Cube Outlet Adaptor, 15 Amp, 125 Volt, Nema 5-15P Plug, 3 Nema 5-15R Receptacles, Used To Convert One Wall Outlet To Three

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews