KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Clamp, Plier Style, 50A, PR

POWER FIRST| Zoro #: G1279731| Mfr #: 1XWP1

$3.56 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Battery Clamp Set
Package Quantity: 1 Pair
Max. Amps: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279731 Mfr #: 1XWP1
Item: Battery Clamp SetPackage Quantity: 1 Pair
Max. Amps: 50Material of Construction: Steel
Max. Jaw Opening: 28-5/8"Connection: Crimp or Solder
Color: Red/BlackWire Range (AWG): 9/32"
Type: Plier Style, Insulated HandlesInsulation Type: PVC
Country of Origin (subject to change): China

Description

Battery Clip Set, Plier Style, Insulated Handles, Wire Range (AWG) 9/32 In., Color Red/Black, Insulation Type PVC, Material of Construction Steel, 1 Pair

Reviews