15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Battery Clip, Copper, 100A, PR

POWER FIRST| Zoro #: G2093926| Mfr #: 1XWP2

$30.32 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2093926 Mfr #: 1XWP2
Max. Voltage: -Color: -
Max. Temp.: -For Use With: -
Wire Range (AWG): 11/30"Max. Jaw Opening: 1-1/16"
Connection: Screw, CrimpMax. Amps: 100
Insulation Type: -Type: Copper Test and Battery
Material of Construction: CopperStandards: -
Item: Battery Clip SetCountry of Origin (subject to change): China

Product Description

Battery Clip Set, Copper Test and Battery, Wire Range (AWG) 11/30 In., Color -, Insulation Type -, Max. Voltage -, Max. Temp. -, Material of Construction Copper, Standards -, For Use With -, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.