KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Protector, 1 Channel, Black, 25 ft.L

POWER FIRST| Zoro #: G1648281| Mfr #: 4CEJ4

$55.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Load Capacity: Not Rated
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648281 Mfr #: 4CEJ4
Width: 3"Load Capacity: Not Rated
Color: BlackCable Protector Height: 3/4"
Max. Cable Dia.: 1/2"Item: Cable Protector
Length: 25 ft.Cable Protector Channel Height: 1/2"
Cable Protector Item: Cable ProtectorMaterial: PVC
Number of Channels: 1Channel Width: 3/4"
Country of Origin (subject to change): China

Description

Cable Protector, Material PVC, Number of Channels 1, Color Black, Max. Cable Dia. 1/2 In., Length 25 ft., Width 3 In., Cable Protector Height 3/4 In., Channel Width 3/4 In., Cable Protector Channel Height 1/2 In., Load Capacity Not Rated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews