Cable Protector 4-Way, Hinged, 5 Channels

POWER FIRST| Zoro #: G1037111| Mfr #: 4CEL1

$165.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037111 Mfr #: 4CEL1
Load Capacity: 2000 lb.Width: 17-1/2"
Style: HingedNumber of Channels: 5
Cable Protection System Component Item: Cable Protector 4-Way CrossMaterial: Polyurethane
Cable Protection System Components Color: Red, YellowItem: Cable Protector 4-Way Cross
Cable Protection System Components Length: 18"Height: 2"
Max. Cable Dia.: 1-5/16"For Use With: 4CEN1
Channel Width: 1-1/4"Channel Height: 1-1/4"
Connection Style: MushroomCountry of Origin (subject to change): China

Product Description

Cable Protector 4-Way Cross, Hinged, Material Polyurethane, Connection Style Mushroom, Number of Channels 5, Red, Yellow, Cable Protection System Components Length 18 In., Width 17-1/2 In., Height 2 In., Channel Width 1-1/4 In., Channel Height 1-1/4 In., Load Capacity 2000 lb., Max. Cable Dia. 1-5/16 In., For Use With G2919831

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.