Cable Protector End Cap, 5 Channels, PK2

POWER FIRST| Zoro #: G0539384| Mfr #: 4CEL9

$136.76 /pk

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0539384 Mfr #: 4CEL9
Load Capacity: 20, 000 lb. @ 70 Degrees F, 9000 lb. @ 120 Degrees FCable Protection System Components Length: 6"
Max. Cable Dia.: 1-5/8"Channel Width: 1-1/4"
Channel Height: 1-1/4"Connection Style: Mushroom
Height: 2-5/16"Width: 20"
For Use With: 4CEL6Style: Hinged
Number of Channels: 5Cable Protection System Component Item: Cable Protector End Cap
Material: PolyurethaneCable Protection System Components Color: Yellow
Item: Cable Protector End CapCountry of Origin (subject to change): China

Product Description

Cable Protector End Cap, Hinged, Material Polyurethane, Connection Style Mushroom, Number of Channels 5, Yellow, Cable Protection System Components Length 6 In., Width 20 In., Height 2-5/16 In., Channel Width 1-1/4 In., Channel Height 1-1/4 In., Load Capacity 20,000 lb. @ 70 Degrees F, 9000 lb. @ 120 Degrees F, Max. Cable Dia. 1-5/8 In., For Use With G2113711, Package Quantity 2

Product Reviews