SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable Protector End Cap, 5 Channels, PK2

POWER FIRST| Zoro #: G0628887| Mfr #: 4CEN2

$105.93 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 17-1/2"Channel Height: 1-1/4"Number of Channels: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628887 Mfr #: 4CEN2
Width: 17-1/2"Channel Height: 1-1/4"
Number of Channels: 5Connection Style: Mushroom
Channel Width: 1-1/4"Style: Hinged
For Use With: 4CEN1Item: Cable Protector End Cap
Cable Protection System Components Length: 6"Load Capacity: 10,000 lb. @ 70 Degrees F, 6000 lb. @ 120 Degrees F
Material: PolyurethaneMax. Cable Dia.: 1-3/8"
Cable Protection System Components Color: YellowCable Protection System Component Item: Cable Protector End Cap
Height: 2"Country of Origin (subject to change): China

Description

Cable Protector End Cap, Hinged, Material Polyurethane, Connection Style Mushroom, Number of Channels 5, Yellow, Cable Protection System Components Length 6 In., Width 17-1/2 In., Height 2 In., Channel Width 1-1/4 In., Channel Height 1-1/4 In., Load Capacity 10,000 lb. @ 70 Degrees F, 6000 lb. @ 120 Degrees F, Max. Cable Dia. 1-3/8 In., For Use With G2919831, Package Quantity 2

Reviews