Cable Protector, Hinged, 3 Channels, 3 ft.

POWER FIRST| Zoro #: G2306123| Mfr #: 4CEL4

$406.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306123 Mfr #: 4CEL4
Load Capacity: 14, 000 lb.Width: 20"
Style: HingedNumber of Channels: 3
Cable Protection System Component Item: Cable ProtectorMaterial: Polyurethane
Cable Protection System Components Color: Red, YellowItem: Cable Protector
Cable Protection System Components Length: 36"Height: 3-1/8"
Max. Cable Dia.: 2-7/16"For Use With: 4CEL5
Channel Width: 2-1/4"Channel Height: 2-1/4"
Connection Style: MushroomCountry of Origin (subject to change): China

Product Description

Cable Protector, Hinged, Material Polyurethane, Connection Style Mushroom, Number of Channels 3, Red, Yellow, Cable Protection System Components Length 36 In., Width 20 In., Height 3-1/8 In., Channel Width 2-1/4 In., Channel Height 2-1/4 In., Load Capacity 14,000 lb., Max. Cable Dia. 2-7/16 In., For Use With G3000006

Product Reviews

Save 15%. Sign up for Z-mail.