Coaxial Connector, F-Type, RG6 Plenum, PK50

POWER FIRST| Zoro #: G1399876| Mfr #: 4LWY4

$39.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverItem: Coaxial ConnectorPackage Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399876 Mfr #: 4LWY4
Color: SilverItem: Coaxial Connector
Package Quantity: 50Connection: F-Type Male
Cable Type: RG-6 PlenumHz: 0 to 1 GHz
Installation Method: CompressionCountry of Origin (subject to change): China

Description

Coaxial Connector, F-Type Male Connection, Cable Type RG-6 Plenum, Color Silver, Compression Installation Method, Package Quantity 50

Reviews