SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coaxial Connector, F-Type, RG6 Quad, PK4

POWER FIRST| Zoro #: G0942383| Mfr #: 4LWY7

$2.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverItem: Coaxial ConnectorPackage Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942383 Mfr #: 4LWY7
Color: SilverItem: Coaxial Connector
Package Quantity: 4Connection: F-Type Male
Cable Type: RG-6Hz: 0 to 1 GHz
Installation Method: Push-OnCountry of Origin (subject to change): China

Description

Coaxial Connector, F-Type Male Connection, Cable Type RG-6, Color Silver, Push-On Installation Method, Package Quantity 4

Reviews