Coaxial Connector, RG6, BNC, PK4

POWER FIRST| Zoro #: G2360653| Mfr #: 1UKD6

$5.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Installation Method: Compression
Connection: BNC Male
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360653 Mfr #: 1UKD6
Installation Method: CompressionConnection: BNC Male
Color: SilverHz: 0 to 3 GHz
Item: Coaxial ConnectorPackage Quantity: 4
Cable Type: RG-6Country of Origin (subject to change): China

Description

Coaxial Connectorl, RG6, Connection BNC Plug, Installation Method Compression, Jacket Type PVC, Shielding Single, Tri, And Quad, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews