SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coaxial Connector, RG6 Reg/Tri/Quad, PK4

POWER FIRST| Zoro #: G1596375| Mfr #: 4UJL3

$3.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverItem: Coaxial ConnectorPackage Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596375 Mfr #: 4UJL3
Color: SilverItem: Coaxial Connector
Package Quantity: 4Connection: F-Type Male
Cable Type: RG-6 with Single/Tri/Quad ShieldingHz: 0 to 1 GHz
Installation Method: CompressionCountry of Origin (subject to change): China

Description

Coaxial Connector, F-Type Male Connection, Cable Type RG-6 with Single/Tri/Quad Shielding, Color Silver, Compression Installation Method, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews