Coild Pwr Cord, 5-15P, SJT, 10 ft., 15A, 14/3

POWER FIRST| Zoro #: G1771305| Mfr #: 1TNB8

$29.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1771305 Mfr #: 1TNB8
Jacket Color: BlackNEMA Plug Configuration: 5-15p
Voltage: 125Description/Special Features: Extended Length 10', Retracted Length 3'
Standards: UL, C-UL, OSHAJacket Material: PVC
Shape: CoilCord Length: 10 ft.
Connector End: BareTemp. Range: 32 to 167 Degrees F
Max. Amps: 15Max. Cord Temp.: 167 Degrees F
Item: Coiled Power CordNEC Cord Designation: SJT
Gauge/Conductor: 14/3Nominal Outside Dia.: 0.375"
Country of Origin (subject to change): Indonesia

Product Description

Coiled Power Cord, Gauge/Conductor 14/3, Cord Length 10 ft., Voltage 125, Connector End Bare, NEMA Plug Configuration 5-15P, Max. Amps 15, Shape Coil, Temp. Range 32 to 167 Degrees F, Max. Cord Temp. 167 Degrees F, NEC Cord Designation SJT, Jacket Material PVC, Jacket Color Black, Nominal Outside Dia. 0.375 In., Standards UL, C-UL, OSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.