Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3

  • Zoro #: G0833506
  • Mfr #: 1TNB9

$33.46

  • Connector End - Wire and Cable: Bare
  • Voltage: 125VAC
  • Standards: UL, C-UL, OSHA
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Power First #1TNB9 Specifications

  • Zoro #: G0833506
  • Mfr #: 1TNB9
Connector End - Wire and Cable: Bare Voltage: 125VAC
Standards: UL, C-UL, OSHA Wire and Cable Item: Coiled Power Cord
Max. Amps: 13.0 Item: Coiled Power Cord
Description/Special Features: Extended Length 20', Retracted Length 6' Shape: Coil
Max. Cord Temp.: 167 Degrees F Gauge/Conductor - Wire and Cable: 16/3
Cord Length: 20 ft. Jacket Material: PVC
Connector End: Bare Temp. Range: 32 to 167 Degrees F
Jacket Color: Black Gauge/Conductor: 16/3
NEMA Plug Configuration: 5-15p NEC Cord Designation: SJT
Nominal Outside Dia.: 0.34" Jacket Material - Wire and Cable: PVC
Gauge/Conductor (Wire and Cable): 16/3 Jacket Material (Wire and Cable): PVC
Connector End (Wire and Cable): Bare Connection Type: Bare Leads
Plug Configuration: NEMA 5-15P Trade Designation: SJT
Wire Size: 16 AWG Cord Shape: Coil
Number of Conductors: 3 Special Features: Extended Length 20 Feet, Retracted Length 6 Feet
Temp. Rating: 32 Degrees to 167 Degrees F Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coiled Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 20 ft., Voltage 125VAC, Plug Configuration NEMA 5-15P, Max. Amps 13.0, Cord Shape Coil, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.34 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Power First #1TNB9