Shop All Splicing Connectors
Power First
Connector, Noninsulated, Metallic, PK100
Mfr # 4FRG8
Zoro # G2876027
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Seam Butted
- Connection Type Crimp
- Insulation Color Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 4FRG8
- Zoro # G2876027
- UPC # 190735597460
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 0.59 in |
Barrel Inside Dia. | 0.091 in |
Wire Size Range | 16 AWG - 14 AWG |
Strip Length | 1/4 in |
Barrel Outside Diameter | 0.154 in |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.091 in |
For Maximum Wire Insulation Diameter | 0.064 in |
Maximum Wire Size | 14 AWG |
Description
Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards UL/cUL Listed, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating Not Applicable, Overall Length 0.59 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.091 in, Barrel Outside Diameter 0.154 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Electrical Enclosures, 14 in H, 6 in D, 12 in W, NEMA 12, Non Hinged Clamp (A1412CHAL)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK25 (V801NEOCPY-25)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- POWER FIRST Long Barrel Splice, 3.54 in. L, White (22EZ40)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- Power First Splicing Connectors