SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3 ft. 14/3 3-Outlet Extension Cord SPT-3

POWER FIRST| Zoro #: G1727372| Mfr #: 1FD74

$11.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: OrangeVoltage: 125Cord Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727372 Mfr #: 1FD74
Jacket Color: OrangeVoltage: 125
Cord Length: 3 ft.Nominal Outside Dia.: 0.234" x 0.511"
Gauge/Conductor: 14/3Jacket Material: PVC
NEMA Plug Configuration: 5-15PNEC Cord Designation: SPT-3
Max. Amps: 15Item: Extension Cord
Watts: 1875Temp. Range: 0 Degrees to 167 Degrees F
Indoor/Outdoor: IndoorNumber of Outlets: 3
Shape: ROUNDStandards: UL/cUL
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): Indonesia

Description

Extension Cord, Indoor, Cord Length - Ext. Cords and Outlet Strips 3 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Max. Amps - Ext. Cords and Outlet Strips 15.0, 120VAC, 5-15P, 5-15R, Number of Outlets 3, Orange, Jacket Material - Ext. Cords and Outlet Strips PVC, SPT-3, Shape - Ext. Cords and Outlet Strips Round, Temp. Range - Ext. Cords and Outlet Strips 0 Degrees to 167 Degrees F, Straight, No Swivel Plug Configuration - Ext. Cords and Power Strips, Watts 1875

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews