- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Datacom Surge Protector, 8 Outlet, White
Shop Alternate Products
This Product is Discontinued
Power First
Datacom Surge Protector, 8 Outlet, White (Discontinued)
Mfr # 6CYY3
Zoro # G0357235
This Product is Discontinued
Key Features
- Number of Outlets 8
- Voltage 125V AC
- Color White
- Cord Length 6 ft
- Number of Conductors 3
Customers Also Purchased
- Brand Power First
-
MFR #
6CYY3
-
Zoro #
G0357235
- UPC # 190735600610
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Wire Size | 14 AWG |
Depth | 1-31/64" |
Width | 4 3/4 in |
Length | 10 5/8 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length (Straight Wireway) | 10 5/8 in |
Details
Item | Datacom Surge Protector |
Number of Outlets | 8 |
Voltage | 125V AC |
Color | White |
Number of Conductors | 3 |
Gauge/Conductor | 14/3 |
Max. Amps | 15.0 A |
Mounting Style | Mounting Hole |
Power Indicator | Yes |
Housing Material | Plastic |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | Right Angle 5-15P |
Telephone/Fax Surge Protection | Yes |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Number of Transformer Outlets | 3 |
Color - Ext. Cords and Outlet Strips | White |
Number of Total Outlets - Ext. Cords and Outlet Strips | 8 |
Max. Surge Current | 90 kA |
Circuit Breaker | No |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Standards | UL1449/1363 |
Hz | 60 |
Footnotes | 1,2,4,6 |
Communication Port | (2) RJ11 Telephone |
Medical Grade | No |
NEC Cord Designation | SJT |
Coax Surge Protection | No |
Rated Joules | 1,800 |
GFCI Protected | No |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | Right Angle 5-15P |
Includes | Indicator Light for Active Surge Protection |
Number of Power Switches | 1 |
Number of Outlet Rows | 1 |
Total Number of Outlets | 8 |
Receptacle Configuration | NEMA 5-15R |
Plug Configuration | NEMA 5-15P |
Application | Home and Office |
Plug Style | Right Angle |
Trade Designation | SJT |
Description
Datacom Surge Protector, Total Number of Outlets 8, Color White, Cord Length 6 ft, Communication Port (2) RJ11 Telephone, Rated Joules 1,800, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 3, Number of Conductors 3, Voltage 125V AC, Length 10 5/8 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov