KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Datacom Surge Protector, 8 Outlet, White

POWER FIRST| Zoro #: G1956437| Mfr #: 6CYY4

$32.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
NEMA Plug Configuration: Right Angle 5-15P
Voltage: 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956437 Mfr #: 6CYY4
Width: 4-3/4"NEMA Plug Configuration: Right Angle 5-15P
Voltage: 125Communication Port: (2) Coaxial, (2) RJ11 Telephone
Color: WhiteMax. Surge Current: 90kA
Power Indicator: YesCoax Surge Protection: Yes
Item: Datacom Surge ProtectorMedical Grade: No
Max. Amps: 15GFCI Protected: No
Footnotes: 1,2,3,4,6Mounting Style: Mounting Hole
Cord Length: 6 ft.Includes: Indicator Light for Active Surge Protection
Number of Outlets: 8Housing Material: Plastic
Length: 10-5/8"Rated Joules: 1800
Number of Transformer Outlets: 3Hz: 60
Gauge/Conductor: 14/3Telephone/Fax Surge Protection: Yes
NEC Cord Designation: SJTDepth: 1-31/64"
Circuit Breaker: YesStandards: UL1449/1363
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

Datacom Surge Protector, Number of Outlets 8, Color White, Cord Length 6 ft., Communication Port (2) Coaxial, (2) RJ11 Telephone, Rated Joules 1800, Medical Grade No, Housing Material Plastic, Voltage 125, Max. Amps 15, Length 10-5/8 In., Max. Surge Current 90kA, Mounting Style Mounting Hole, Power Indicator Yes, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration Right Angle 5-15P, Width 4-3/4 In., Depth 1-31/64 In., Telephone/Fax Surge Protection Yes, Coax Surge Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews