KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EMT Conduit Elbow, 22.5 Deg, 1/2 In

POWER FIRST| Zoro #: G1345766| Mfr #: 2CLL8

$2.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Elbow 22.5 Degree
Conduit Trade Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345766 Mfr #: 2CLL8
Conduit Fitting Material: SteelItem: Elbow 22.5 Degree
Conduit Trade Size: 1/2"For Use With: EMT Conduit
Overall Length: 10-5/8"Conduit Fitting Type: Elbow
For Conduit Type: EMTStandards: UL 6, ANSI C80.1, B1.20.1
Country of Origin (subject to change): Mexico

Description

Elbow 22.5 Degree, For Conduit Type EMT, Conduit Fitting Type Elbow, Conduit Trade Size 1/2 In., Conduit Fitting Material Steel, Overall Length 10-5/8 In., For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews