20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

EMT Conduit Elbow, 22.5 Deg, 2 In

POWER FIRST| Zoro #: G1004735| Mfr #: 2CLN4

$33.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004735 Mfr #: 2CLN4
Conduit Fitting Type: ElbowFor Conduit Type: EMT
Conduit Trade Size: 2"Standards: UL 6, ANSI C80.1, B1.20.1
Overall Length: 18"Item: Elbow 22.5 Degree
For Use With: EMT ConduitConduit Fitting Material: Steel
Country of Origin (subject to change): Mexico

Product Description

Elbow 22.5 Degree, For Conduit Type EMT, Conduit Fitting Type Elbow, Conduit Trade Size 2 In., Conduit Fitting Material Steel, Overall Length 18 In., For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.