EMT Conduit Elbow, 45 Deg, 1 In

POWER FIRST| Zoro #: G1863872| Mfr #: 2CLL4

$7.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863872 Mfr #: 2CLL4
Conduit Fitting Type: ElbowConduit Fitting Material: Steel
For Conduit Type: EMTConduit Trade Size: 1"
Standards: UL 6, ANSI C80.1, B1.20.1Overall Length: 11-1/8"
Item: Elbow 45 DegreeFor Use With: EMT Conduit
Country of Origin (subject to change): Mexico

Product Description

Elbow 45 Degree, For Conduit Type EMT, Conduit Fitting Type Elbow, Conduit Trade Size 1 In., Conduit Fitting Material Steel, Overall Length 11-1/8 In., For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.